Motion
06812317
Compression Spring - Music Wire Material, 0.6000 in OD, 1.0000 in Length, 0.0470 in Wire Size, 8.1000 lbs Max Working Load, 12.1900 lbs/in Spring Rate
Mi Item #11730842
MFR #06812317
Price$21.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.6000 in OD, 1.0000 in Length, 0.0470 in Wire Size, 8.1000 lbs Max Working Load, 12.1900 lbs/in Spring Rate
Mi Item #11730842
MFR #06812317

Mfr description
06812317 06812317 .600X.047X1 PKG 10 MUS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.55/each

Specifications

Dimensions

  • Free Length
    1.0000 in
  • Maximum Working Load
    8.1000 lbs
  • Outside Diameter
    0.6000 in
  • Solid Height
    0.2530 in
  • Wire Size
    0.0470 in

Details

  • Material
    Music Wire
  • Spring Rate
    12.1900 lbs/in
  • Type Design
    Compression Springs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)