Motion
06812325
Compression Spring - Music Wire Material, 0.6000 in OD, 1.2500 in Length, 0.0470 in Wire Size, 8.1000 lbs Max Working Load, 9.5600 lbs/in Spring Rate
MI ITEM #11730843
MFR #06812325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.6000 in OD, 1.2500 in Length, 0.0470 in Wire Size, 8.1000 lbs Max Working Load, 9.5600 lbs/in Spring Rate
MI ITEM #11730843
MFR #06812325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06812325 06812325 .600X.047X1-1/4 PKG 10

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.6000 in
  • Free Length
    1.2500 in
  • Wire Size
    0.0470 in
  • Maximum Working Load
    8.1000 lbs
  • Spring Rate
    9.5600 lbs/in
  • Solid Height
    0.2970 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought