Motion
06812374
Compression Spring - Music Wire Material, 0.6000 in OD, 3.0000 in Length, 0.0470 in Wire Size, 8.1000 lbs Max Working Load, 3.8000 lbs/in Spring Rate
MI ITEM #11730848
MFR #06812374
List Price$14.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.6000 in OD, 3.0000 in Length, 0.0470 in Wire Size, 8.1000 lbs Max Working Load, 3.8000 lbs/in Spring Rate
MI ITEM #11730848
MFR #06812374

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.68/each for your price

Overview

Mfr description
06812374 06812374 .600X.047X3 PKG 5 MUSI

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.6000 in
  • Free Length
    3.0000 in
  • Wire Size
    0.0470 in
  • Maximum Working Load
    8.1000 lbs
  • Spring Rate
    3.8000 lbs/in
  • Solid Height
    0.6060 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text