Motion
06812382
Compression Spring - Music Wire Material, 0.6000 in OD, 1.0000 in Length, 0.0540 in Wire Size, 12.5500 lbs Max Working Load, 20.8800 lbs/in Spring Rate
Mi Item #11730849
MFR #06812382
Price$22.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.6000 in OD, 1.0000 in Length, 0.0540 in Wire Size, 12.5500 lbs Max Working Load, 20.8800 lbs/in Spring Rate
Mi Item #11730849
MFR #06812382

Mfr description
06812382 06812382 .600X.054X1 PKG 10 MUS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.98/each

Specifications

Dimensions

  • Free Length
    1.0000 in
  • Maximum Working Load
    12.5500 lbs
  • Outside Diameter
    0.6000 in
  • Solid Height
    0.3240 in
  • Wire Size
    0.0540 in

Details

  • Material
    Music Wire
  • Spring Rate
    20.8800 lbs/in
  • Type Design
    Compression Springs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)