Motion
06812408
Compression Spring - Music Wire Material, 0.6000 in OD, 1.5000 in Length, 0.0540 in Wire Size, 12.5500 lbs Max Working Load, 13.3700 lbs/in Spring Rate
Mi Item #11730851
MFR #06812408
Price$22.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.6000 in OD, 1.5000 in Length, 0.0540 in Wire Size, 12.5500 lbs Max Working Load, 13.3700 lbs/in Spring Rate
Mi Item #11730851
MFR #06812408

Mfr description
06812408 06812408 .600X.054X1-1/2 PKG 10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.23/each

Specifications

Dimensions

  • Free Length
    1.5000 in
  • Maximum Working Load
    12.5500 lbs
  • Outside Diameter
    0.6000 in
  • Solid Height
    0.4440 in
  • Wire Size
    0.0540 in

Details

  • Material
    Music Wire
  • Spring Rate
    13.3700 lbs/in
  • Type Design
    Compression Springs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)