Motion
06812424
Compression Spring - Music Wire Material, 0.6000 in OD, 2.0000 in Length, 0.0540 in Wire Size, 12.5500 lbs Max Working Load, 9.8300 lbs/in Spring Rate
MI ITEM #11730853
MFR #06812424
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.6000 in OD, 2.0000 in Length, 0.0540 in Wire Size, 12.5500 lbs Max Working Load, 9.8300 lbs/in Spring Rate
MI ITEM #11730853
MFR #06812424

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06812424 06812424 .600X.054X2 PKG 10 MUS

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.6000 in
  • Free Length
    2.0000 in
  • Wire Size
    0.0540 in
  • Maximum Working Load
    12.5500 lbs
  • Spring Rate
    9.8300 lbs/in
  • Solid Height
    0.5640 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text