Motion
06812432
Compression Spring - Music Wire Material, 0.6000 in OD, 2.5000 in Length, 0.0540 in Wire Size, 12.5500 lbs Max Working Load, 7.7700 lbs/in Spring Rate
Mi Item #11730854
MFR #06812432
Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.6000 in OD, 2.5000 in Length, 0.0540 in Wire Size, 12.5500 lbs Max Working Load, 7.7700 lbs/in Spring Rate
Mi Item #11730854
MFR #06812432

Mfr description
06812432 06812432 .600X.054X2-1/2 PKG 5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.88/each

Specifications

Dimensions

  • Free Length
    2.5000 in
  • Maximum Working Load
    12.5500 lbs
  • Outside Diameter
    0.6000 in
  • Solid Height
    0.6840 in
  • Wire Size
    0.0540 in

Details

  • Material
    Music Wire
  • Spring Rate
    7.7700 lbs/in
  • Type Design
    Compression Springs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)