1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06812473
Compression Spring - Music Wire Material, 0.6000 in OD, 1.5000 in Length, 0.0620 in Wire Size, 17.5100 lbs Max Working Load, 20.2400 lbs/in Spring Rate
MI ITEM #
11730858
MFR #
06812473
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 06812473
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06812473
Compression Spring - Music Wire Material, 0.6000 in OD, 1.5000 in Length, 0.0620 in Wire Size, 17.5100 lbs Max Working Load, 20.2400 lbs/in Spring Rate
MI ITEM #
11730858
MFR #
06812473
Mfr description
06812473 06812473 .600X.062X1-1/2 PKG 10
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Free Length
1.5000 in
Maximum Working Load
17.5100 lbs
Outside Diameter
0.6000 in
Solid Height
0.5410 in
Wire Size
0.0620 in
Details
Material
Music Wire
Spring Rate
20.2400 lbs/in
Type Design
Compression Springs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items