Motion
06812499
Compression Spring - Music Wire Material, 0.6000 in OD, 2.0000 in Length, 0.0620 in Wire Size, 17.5100 lbs Max Working Load, 14.8400 lbs/in Spring Rate
MI ITEM #11730860
MFR #06812499
Price$23.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.6000 in OD, 2.0000 in Length, 0.0620 in Wire Size, 17.5100 lbs Max Working Load, 14.8400 lbs/in Spring Rate
MI ITEM #11730860
MFR #06812499

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.88/each

Specifications

Dimensions

  • Free Length
    2.0000 in
  • Maximum Working Load
    17.5100 lbs
  • Outside Diameter
    0.6000 in
  • Solid Height
    0.6930 in
  • Wire Size
    0.0620 in

Details

  • Material
    Music Wire
  • Spring Rate
    14.8400 lbs/in
  • Type Design
    Compression Springs

Overview

Mfr description
06812499 06812499 .600X.062X2 PKG 10 MUS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought