Motion
06812549
Compression Spring - Music Wire Material, 0.6000 in OD, 1.5000 in Length, 0.0720 in Wire Size, 26.4800 lbs Max Working Load, 35.8900 lbs/in Spring Rate
MI ITEM #11730865
MFR #06812549
List Price$26.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.6000 in OD, 1.5000 in Length, 0.0720 in Wire Size, 26.4800 lbs Max Working Load, 35.8900 lbs/in Spring Rate
MI ITEM #11730865
MFR #06812549

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.28/each for your price

Overview

Mfr description
06812549 06812549 .600X.072X1-1/2 PKG 10

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.6000 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0720 in
  • Maximum Working Load
    26.4800 lbs
  • Spring Rate
    35.8900 lbs/in
  • Solid Height
    0.6700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text