1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06812572
Compression Spring - Music Wire Material, 0.6000 in OD, 2.5000 in Length, 0.0720 in Wire Size, 26.4800 lbs Max Working Load, 20.6600 lbs/in Spring Rate
MI ITEM #
11730868
MFR #
06812572
Price
$16.98
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 06812572
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06812572
Compression Spring - Music Wire Material, 0.6000 in OD, 2.5000 in Length, 0.0720 in Wire Size, 26.4800 lbs Max Working Load, 20.6600 lbs/in Spring Rate
MI ITEM #
11730868
MFR #
06812572
Mfr description
06812572 06812572 .600X.072X2-1/2 PKG 5
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$16
.98
/each
Add to Cart
Specifications
Dimensions
Free Length
2.5000 in
Maximum Working Load
26.4800 lbs
Outside Diameter
0.6000 in
Solid Height
1.0580 in
Wire Size
0.0720 in
Details
Material
Music Wire
Spring Rate
20.6600 lbs/in
Type Design
Compression Springs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items