Motion
06812598
Compression Spring - Music Wire Material, 0.7200 in OD, 1.0000 in Length, 0.0470 in Wire Size, 6.7900 lbs Max Working Load, 9.5600 lbs/in Spring Rate
MI ITEM #11730870
MFR #06812598
List Price$22.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.7200 in OD, 1.0000 in Length, 0.0470 in Wire Size, 6.7900 lbs Max Working Load, 9.5600 lbs/in Spring Rate
MI ITEM #11730870
MFR #06812598

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.98/each for your price

Overview

Mfr description
06812598 06812598 .720X.047X1 PKG 10 MUS

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.7200 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0470 in
  • Maximum Working Load
    6.7900 lbs
  • Spring Rate
    9.5600 lbs/in
  • Solid Height
    0.2070 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text