Motion
06812622
Compression Spring - Music Wire Material, 0.7200 in OD, 2.5000 in Length, 0.0470 in Wire Size, 6.7900 lbs Max Working Load, 3.6000 lbs/in Spring Rate
MI ITEM #11730873
MFR #06812622
List Price$14.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.7200 in OD, 2.5000 in Length, 0.0470 in Wire Size, 6.7900 lbs Max Working Load, 3.6000 lbs/in Spring Rate
MI ITEM #11730873
MFR #06812622

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.25/each for your price

Overview

Mfr description
06812622 06812622 .720X.047X2-1/2 PKG 5

Specifications

  • Free Length
    2.5000 in
  • Material
    Music Wire
  • Maximum Working Load
    6.7900 lbs
  • Outside Diameter
    0.7200 in
  • Solid Height
    0.3940 in
  • Spring Rate
    3.6000 lbs/in
  • Type Design
    Compression Springs
  • Wire Size
    0.0470 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text