Motion
06812671
Compression Spring - Music Wire Material, 0.7200 in OD, 1.5000 in Length, 0.0540 in Wire Size, 10.0100 lbs Max Working Load, 9.6900 lbs/in Spring Rate
MI ITEM #11730878
MFR #06812671
List Price$21.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.7200 in OD, 1.5000 in Length, 0.0540 in Wire Size, 10.0100 lbs Max Working Load, 9.6900 lbs/in Spring Rate
MI ITEM #11730878
MFR #06812671

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.88/each for your price

Overview

Mfr description
06812671 06812671 .720X.054X1-1/2 PKG 10

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.7200 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0540 in
  • Maximum Working Load
    10.0100 lbs
  • Spring Rate
    9.6900 lbs/in
  • Solid Height
    0.3380 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text