Motion
06812697
Compression Spring - Music Wire Material, 0.7200 in OD, 2.5000 in Length, 0.0540 in Wire Size, 10.0100 lbs Max Working Load, 5.6400 lbs/in Spring Rate
MI ITEM #11730880
MFR #06812697
List Price$14.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.7200 in OD, 2.5000 in Length, 0.0540 in Wire Size, 10.0100 lbs Max Working Load, 5.6400 lbs/in Spring Rate
MI ITEM #11730880
MFR #06812697

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.58/each for your price

Overview

Mfr description
06812697 06812697 .720X.054X2-1/2 PKG 5

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.7200 in
  • Free Length
    2.5000 in
  • Wire Size
    0.0540 in
  • Maximum Working Load
    10.0100 lbs
  • Spring Rate
    5.6400 lbs/in
  • Solid Height
    0.5040 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text