Motion
06812721
Compression Spring - Music Wire Material, 0.7200 in OD, 4.0000 in Length, 0.0540 in Wire Size, 10.0100 lbs Max Working Load, 3.4600 lbs/in Spring Rate
MI ITEM #11730883
MFR #06812721
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.7200 in OD, 4.0000 in Length, 0.0540 in Wire Size, 10.0100 lbs Max Working Load, 3.4600 lbs/in Spring Rate
MI ITEM #11730883
MFR #06812721

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06812721 06812721 .720X.054X4 PKG 5 MUSI

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.7200 in
  • Free Length
    4.0000 in
  • Wire Size
    0.0540 in
  • Maximum Working Load
    10.0100 lbs
  • Spring Rate
    3.4600 lbs/in
  • Solid Height
    0.7520 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text