Motion
06812739
Compression Spring - Music Wire Material, 0.7200 in OD, 1.0000 in Length, 0.0620 in Wire Size, 14.7300 lbs Max Working Load, 24.1900 lbs/in Spring Rate
MI ITEM #11730884
MFR #06812739
List Price$27.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.7200 in OD, 1.0000 in Length, 0.0620 in Wire Size, 14.7300 lbs Max Working Load, 24.1900 lbs/in Spring Rate
MI ITEM #11730884
MFR #06812739

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.15/each for your price

Overview

Mfr description
06812739 06812739 .720X.062X1 PKG 10 MUS

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.7200 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0620 in
  • Maximum Working Load
    14.7300 lbs
  • Spring Rate
    24.1900 lbs/in
  • Solid Height
    0.3150 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text