Motion
06812754
Compression Spring - Music Wire Material, 0.7200 in OD, 2.0000 in Length, 0.0620 in Wire Size, 14.7300 lbs Max Working Load, 11.2900 lbs/in Spring Rate
MI ITEM #11730886
MFR #06812754
List Price$28.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.7200 in OD, 2.0000 in Length, 0.0620 in Wire Size, 14.7300 lbs Max Working Load, 11.2900 lbs/in Spring Rate
MI ITEM #11730886
MFR #06812754

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.45/each for your price

Overview

Mfr description
06812754 06812754 .720X.062X2 PKG 10 MUS

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.7200 in
  • Free Length
    2.0000 in
  • Wire Size
    0.0620 in
  • Maximum Working Load
    14.7300 lbs
  • Spring Rate
    11.2900 lbs/in
  • Solid Height
    0.5330 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought