Motion
06812762
Compression Spring - Music Wire Material, 0.7200 in OD, 2.5000 in Length, 0.0620 in Wire Size, 14.7300 lbs Max Working Load, 8.9200 lbs/in Spring Rate
MI ITEM #11730887
MFR #06812762
List Price$16.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.7200 in OD, 2.5000 in Length, 0.0620 in Wire Size, 14.7300 lbs Max Working Load, 8.9200 lbs/in Spring Rate
MI ITEM #11730887
MFR #06812762

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.60/each for your price

Overview

Mfr description
06812762 06812762 .720X.062X2-1/2 PKG 5

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.7200 in
  • Free Length
    2.5000 in
  • Wire Size
    0.0620 in
  • Maximum Working Load
    14.7300 lbs
  • Spring Rate
    8.9200 lbs/in
  • Solid Height
    0.6420 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought