Motion
06812788
Compression Spring - Music Wire Material, 0.7200 in OD, 3.5000 in Length, 0.0620 in Wire Size, 14.7300 lbs Max Working Load, 6.2700 lbs/in Spring Rate
MI ITEM #11730889
MFR #06812788
Price$16.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.7200 in OD, 3.5000 in Length, 0.0620 in Wire Size, 14.7300 lbs Max Working Load, 6.2700 lbs/in Spring Rate
MI ITEM #11730889
MFR #06812788

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.68/each

Specifications

Dimensions

  • Free Length
    3.5000 in
  • Maximum Working Load
    14.7300 lbs
  • Outside Diameter
    0.7200 in
  • Solid Height
    0.8600 in
  • Wire Size
    0.0620 in

Details

  • Material
    Music Wire
  • Spring Rate
    6.2700 lbs/in
  • Type Design
    Compression Springs

Overview

Mfr description
06812788 06812788 .720X.062X3-1/2 PKG 5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought