Motion
06812861
Compression Spring - Music Wire Material, 0.7200 in OD, 4.0000 in Length, 0.0720 in Wire Size, 22.3200 lbs Max Working Load, 9.1300 lbs/in Spring Rate
MI ITEM #11730897
MFR #06812861
Price$20.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.7200 in OD, 4.0000 in Length, 0.0720 in Wire Size, 22.3200 lbs Max Working Load, 9.1300 lbs/in Spring Rate
MI ITEM #11730897
MFR #06812861

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.98/each

Specifications

Dimensions

  • Free Length
    4.0000 in
  • Maximum Working Load
    22.3200 lbs
  • Outside Diameter
    0.7200 in
  • Solid Height
    1.2620 in
  • Wire Size
    0.0720 in

Details

  • Material
    Music Wire
  • Spring Rate
    9.1300 lbs/in
  • Type Design
    Compression Springs

Overview

Mfr description
06812861 06812861 .720X.072X4 PKG 5 MUSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought