Motion
06812887
Compression Spring - Music Wire Material, 0.7200 in OD, 1.5000 in Length, 0.0800 in Wire Size, 29.8800 lbs Max Working Load, 38.4500 lbs/in Spring Rate
MI ITEM #11730900
MFR #06812887
List Price$26.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.7200 in OD, 1.5000 in Length, 0.0800 in Wire Size, 29.8800 lbs Max Working Load, 38.4500 lbs/in Spring Rate
MI ITEM #11730900
MFR #06812887

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.70/each for your price

Overview

Mfr description
06812887 06812887 .720X.080X1-1/2 PKG 10

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.7200 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0800 in
  • Maximum Working Load
    29.8800 lbs
  • Spring Rate
    38.4500 lbs/in
  • Solid Height
    0.5270 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text