Motion
06812903
Compression Spring - Music Wire Material, 0.7200 in OD, 2.5000 in Length, 0.0800 in Wire Size, 29.8800 lbs Max Working Load, 22.0200 lbs/in Spring Rate
MI ITEM #11730902
MFR #06812903
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.7200 in OD, 2.5000 in Length, 0.0800 in Wire Size, 29.8800 lbs Max Working Load, 22.0200 lbs/in Spring Rate
MI ITEM #11730902
MFR #06812903

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06812903 06812903 .720X.080X2-1/2 PKG 5

Specifications

  • Free Length
    2.5000 in
  • Material
    Music Wire
  • Maximum Working Load
    29.8800 lbs
  • Outside Diameter
    0.7200 in
  • Solid Height
    0.9750 in
  • Spring Rate
    22.0200 lbs/in
  • Type Design
    Compression Springs
  • Wire Size
    0.0800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text