Motion
06812960
Compression Spring - Music Wire Material, 0.8500 in OD, 2.0000 in Length, 0.0540 in Wire Size, 8.5300 lbs Max Working Load, 5.7600 lbs/in Spring Rate
MI ITEM #11730908
MFR #06812960
List Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.8500 in OD, 2.0000 in Length, 0.0540 in Wire Size, 8.5300 lbs Max Working Load, 5.7600 lbs/in Spring Rate
MI ITEM #11730908
MFR #06812960

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.90/each for your price

Overview

Mfr description
06812960 06812960 .850X.054X2 PKG 5 MUSI

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.8500 in
  • Free Length
    2.0000 in
  • Wire Size
    0.0540 in
  • Maximum Working Load
    8.5300 lbs
  • Spring Rate
    5.7600 lbs/in
  • Solid Height
    0.3350 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text