Motion
06813000
Compression Spring - Music Wire Material, 0.8500 in OD, 4.0000 in Length, 0.0540 in Wire Size, 8.5300 lbs Max Working Load, 2.8000 lbs/in Spring Rate
MI ITEM #11730912
MFR #06813000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.8500 in OD, 4.0000 in Length, 0.0540 in Wire Size, 8.5300 lbs Max Working Load, 2.8000 lbs/in Spring Rate
MI ITEM #11730912
MFR #06813000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06813000 06813000 .850X.054X4 PKG 5 MUSI

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.8500 in
  • Free Length
    4.0000 in
  • Wire Size
    0.0540 in
  • Maximum Working Load
    8.5300 lbs
  • Spring Rate
    2.8000 lbs/in
  • Solid Height
    0.5750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought