Motion
06813059
Compression Spring - Music Wire Material, 0.8500 in OD, 3.0000 in Length, 0.0620 in Wire Size, 12.5600 lbs Max Working Load, 5.8100 lbs/in Spring Rate
Mi Item #11730917
MFR #06813059
Price$17.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.8500 in OD, 3.0000 in Length, 0.0620 in Wire Size, 12.5600 lbs Max Working Load, 5.8100 lbs/in Spring Rate
Mi Item #11730917
MFR #06813059

Mfr description
06813059 06813059 .850X.062X3 PKG 5 MUSI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.38/each

Specifications

Dimensions

  • Free Length
    3.0000 in
  • Maximum Working Load
    12.5600 lbs
  • Outside Diameter
    0.8500 in
  • Solid Height
    0.5860 in
  • Wire Size
    0.0620 in

Details

  • Material
    Music Wire
  • Spring Rate
    5.8100 lbs/in
  • Type Design
    Compression Springs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)