Motion
06813091
Compression Spring - Music Wire Material, 0.8500 in OD, 1.5000 in Length, 0.0720 in Wire Size, 19.0600 lbs Max Working Load, 20.1500 lbs/in Spring Rate
Mi Item #11730921
MFR #06813091
Price$16.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.8500 in OD, 1.5000 in Length, 0.0720 in Wire Size, 19.0600 lbs Max Working Load, 20.1500 lbs/in Spring Rate
Mi Item #11730921
MFR #06813091

Mfr description
06813091 06813091 .850X.072X1-1/2 PKG 5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.08/each

Specifications

Dimensions

  • Free Length
    1.5000 in
  • Maximum Working Load
    19.0600 lbs
  • Outside Diameter
    0.8500 in
  • Solid Height
    0.4370 in
  • Wire Size
    0.0720 in

Details

  • Material
    Music Wire
  • Spring Rate
    20.1500 lbs/in
  • Type Design
    Compression Springs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)