Motion
06813117
Compression Spring - Music Wire Material, 0.8500 in OD, 2.5000 in Length, 0.0720 in Wire Size, 19.0600 lbs Max Working Load, 11.5900 lbs/in Spring Rate
MI ITEM #11730923
MFR #06813117
List Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.8500 in OD, 2.5000 in Length, 0.0720 in Wire Size, 19.0600 lbs Max Working Load, 11.5900 lbs/in Spring Rate
MI ITEM #11730923
MFR #06813117

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.05/each for your price

Overview

Mfr description
06813117 06813117 .850X.072X2-1/2 PKG 5

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.8500 in
  • Free Length
    2.5000 in
  • Wire Size
    0.0720 in
  • Maximum Working Load
    19.0600 lbs
  • Spring Rate
    11.5900 lbs/in
  • Solid Height
    0.6530 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought