Motion
06813158
Compression Spring - Music Wire Material, 0.8500 in OD, 1.0000 in Length, 0.0800 in Wire Size, 25.5500 lbs Max Working Load, 46.2600 lbs/in Spring Rate
MI ITEM #11730927
MFR #06813158
List Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.8500 in OD, 1.0000 in Length, 0.0800 in Wire Size, 25.5500 lbs Max Working Load, 46.2600 lbs/in Spring Rate
MI ITEM #11730927
MFR #06813158

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.58/each for your price

Overview

Mfr description
06813158 06813158 .850X.080X1 PKG 5 MUSI

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.8500 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0800 in
  • Maximum Working Load
    25.5500 lbs
  • Spring Rate
    46.2600 lbs/in
  • Solid Height
    0.3830 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought