Motion
06813182
Compression Spring - Music Wire Material, 0.8500 in OD, 2.5000 in Length, 0.0800 in Wire Size, 25.5500 lbs Max Working Load, 16.6000 lbs/in Spring Rate
MI ITEM #11730930
MFR #06813182
List Price$23.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.8500 in OD, 2.5000 in Length, 0.0800 in Wire Size, 25.5500 lbs Max Working Load, 16.6000 lbs/in Spring Rate
MI ITEM #11730930
MFR #06813182

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.60/each for your price

Overview

Mfr description
06813182 06813182 .850X.080X2-1/2 PKG 5

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.8500 in
  • Free Length
    2.5000 in
  • Wire Size
    0.0800 in
  • Maximum Working Load
    25.5500 lbs
  • Spring Rate
    16.6000 lbs/in
  • Solid Height
    0.7810 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought