Motion
06813216
Compression Spring - Music Wire Material, 0.8500 in OD, 4.0000 in Length, 0.0800 in Wire Size, 25.5500 lbs Max Working Load, 10.1100 lbs/in Spring Rate
MI ITEM #11730933
MFR #06813216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.8500 in OD, 4.0000 in Length, 0.0800 in Wire Size, 25.5500 lbs Max Working Load, 10.1100 lbs/in Spring Rate
MI ITEM #11730933
MFR #06813216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06813216 06813216 .850X.080X4 PKG 5 MUSI

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.8500 in
  • Free Length
    4.0000 in
  • Wire Size
    0.0800 in
  • Maximum Working Load
    25.5500 lbs
  • Spring Rate
    10.1100 lbs/in
  • Solid Height
    1.1790 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text