1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06813224
Compression Spring - Music Wire Material, 0.9750 in OD, 1.0000 in Length, 0.0620 in Wire Size, 11.0000 lbs Max Working Load, 15.9400 lbs/in Spring Rate
MI ITEM #
11730934
MFR #
06813224
Price
$15.98
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 06813224
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06813224
Compression Spring - Music Wire Material, 0.9750 in OD, 1.0000 in Length, 0.0620 in Wire Size, 11.0000 lbs Max Working Load, 15.9400 lbs/in Spring Rate
MI ITEM #
11730934
MFR #
06813224
Mfr description
06813224 06813224 .975X.062X1 PKG 5 MUSI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$15
.98
/each
Add to Cart
Specifications
Dimensions
Free Length
1.0000 in
Maximum Working Load
11.0000 lbs
Outside Diameter
0.9750 in
Solid Height
0.2320 in
Wire Size
0.0620 in
Details
Material
Music Wire
Spring Rate
15.9400 lbs/in
Type Design
Compression Springs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items