Motion
06813232
Compression Spring - Music Wire Material, 0.9750 in OD, 1.5000 in Length, 0.0620 in Wire Size, 11.0000 lbs Max Working Load, 10.1500 lbs/in Spring Rate
MI ITEM #11730935
MFR #06813232
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.9750 in OD, 1.5000 in Length, 0.0620 in Wire Size, 11.0000 lbs Max Working Load, 10.1500 lbs/in Spring Rate
MI ITEM #11730935
MFR #06813232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Length
    1.5000 in
  • Maximum Working Load
    11.0000 lbs
  • Outside Diameter
    0.9750 in
  • Solid Height
    0.2940 in
  • Wire Size
    0.0620 in

Details

  • Material
    Music Wire
  • Spring Rate
    10.1500 lbs/in
  • Type Design
    Compression Springs

Overview

Mfr description
06813232 06813232 .975X.062X1-1/2 PKG 5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought