Motion
06813281
Compression Spring - Music Wire Material, 0.9750 in OD, 4.0000 in Length, 0.0620 in Wire Size, 11.0000 lbs Max Working Load, 3.6000 lbs/in Spring Rate
MI ITEM #11730940
MFR #06813281
List Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.9750 in OD, 4.0000 in Length, 0.0620 in Wire Size, 11.0000 lbs Max Working Load, 3.6000 lbs/in Spring Rate
MI ITEM #11730940
MFR #06813281

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.18/each for your price

Overview

Mfr description
06813281 06813281 .975X.062X4 PKG 5 MUSI

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.9750 in
  • Free Length
    4.0000 in
  • Wire Size
    0.0620 in
  • Maximum Working Load
    11.0000 lbs
  • Spring Rate
    3.6000 lbs/in
  • Solid Height
    0.6040 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text