Motion
06813315
Compression Spring - Music Wire Material, 0.9750 in OD, 2.0000 in Length, 0.0720 in Wire Size, 16.7100 lbs Max Working Load, 12.1400 lbs/in Spring Rate
Mi Item #11730943
MFR #06813315
Price$13.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.9750 in OD, 2.0000 in Length, 0.0720 in Wire Size, 16.7100 lbs Max Working Load, 12.1400 lbs/in Spring Rate
Mi Item #11730943
MFR #06813315

Mfr description
06813315 06813315 .975X.072X2 PKG 5 MUSI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.03/each

Specifications

Dimensions

  • Free Length
    2.0000 in
  • Maximum Working Load
    16.7100 lbs
  • Outside Diameter
    0.9750 in
  • Solid Height
    0.4550 in
  • Wire Size
    0.0720 in

Details

  • Material
    Music Wire
  • Spring Rate
    12.1400 lbs/in
  • Type Design
    Compression Springs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)