Motion
06813380
Compression Spring - Music Wire Material, 0.9750 in OD, 2.0000 in Length, 0.0800 in Wire Size, 22.4100 lbs Max Working Load, 17.2500 lbs/in Spring Rate
MI ITEM #11730950
MFR #06813380
List Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.9750 in OD, 2.0000 in Length, 0.0800 in Wire Size, 22.4100 lbs Max Working Load, 17.2500 lbs/in Spring Rate
MI ITEM #11730950
MFR #06813380

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.18/each for your price

Overview

Mfr description
06813380 06813380 .975X.080X2 PKG 5 MUSI

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.9750 in
  • Free Length
    2.0000 in
  • Wire Size
    0.0800 in
  • Maximum Working Load
    22.4100 lbs
  • Spring Rate
    17.2500 lbs/in
  • Solid Height
    0.5400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text