Motion
06813422
Compression Spring - Music Wire Material, 0.9750 in OD, 4.0000 in Length, 0.0800 in Wire Size, 22.4100 lbs Max Working Load, 8.2600 lbs/in Spring Rate
MI ITEM #11730954
MFR #06813422
List Price$20.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, 0.9750 in OD, 4.0000 in Length, 0.0800 in Wire Size, 22.4100 lbs Max Working Load, 8.2600 lbs/in Spring Rate
MI ITEM #11730954
MFR #06813422

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.58/each for your price

Overview

Mfr description
06813422 06813422 .975X.080X4 PKG 5 MUSI

Specifications

  • Type Design
    Compression Springs
  • Material
    Music Wire
  • Outside Diameter
    0.9750 in
  • Free Length
    4.0000 in
  • Wire Size
    0.0800 in
  • Maximum Working Load
    22.4100 lbs
  • Spring Rate
    8.2600 lbs/in
  • Solid Height
    0.9540 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought