Motion
06820559
8 Piece, 6 Inch Long Tool Steel Parallel Set 1 to 1-3/4 Inch High, 3/16 to 3/16 Inch Thick, 55-62 RC Hardness, Sold as 4 Pair
Mi Item #11730980
MFR #06820559
Price$140.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 6 Inch Long Tool Steel Parallel Set 1 to 1-3/4 Inch High, 3/16 to 3/16 Inch Thick, 55-62 RC Hardness, Sold as 4 Pair
Mi Item #11730980
MFR #06820559

Mfr description
06820559 06820559 3/16X1-1-3/4" 4PR PARA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.70/each

Specifications

Dimensions

  • Height
    1, 1-1/4, 1-1/2, 1-3/4 in
  • Height Increments
    1/4 in
  • Length
    6 in
  • Maximum Height
    1-3/4 in
  • Maximum Thickness
    3/16 in
  • Minimum Height
    1 in
  • Parallelism
    0.0003 in

Details

  • Accuracy
    0.0010 in
  • Additional Details
    Holes Are Designed For Easier Handing & Set-Ups; Made From Fine Quality Tool Steel Stress Relieved Against Distortion, Precision, Ground & Hardened; Precision Parallels Are Recommended For Layout Work, Standards & Set-Ups
  • Hardness
    55-62 Rc HBS
  • Includes
    Wooden Case
  • Material
    Tool Steel
  • Number Of Pieces
    8
  • Sold As
    4 Pair
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)