Motion
06820575
8 Piece, 6 Inch Long Tool Steel Parallel Set 1 to 1-3/4 Inch High, 1/2 to 1/2 Inch Thick, 55-62 RC Hardness, Sold as 4 Pair
MI ITEM #11730981
MFR #06820575
List Price$173.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 6 Inch Long Tool Steel Parallel Set 1 to 1-3/4 Inch High, 1/2 to 1/2 Inch Thick, 55-62 RC Hardness, Sold as 4 Pair
MI ITEM #11730981
MFR #06820575

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$173.48/each for your price

Overview

Mfr description
06820575 06820575 1/2X1-1/3/4" 4/PR PARA

Specifications

  • Accuracy
    0.0010 in
  • Hardness
    55-62 Rc HBS
  • Includes
    Plastic Case
  • Material
    Tool Steel
  • Height Increments
    1/4 in
  • Maximum Height
    1-3/4 in
  • Maximum Thickness
    1/2 in
  • Minimum Height
    1 in
  • Number Of Pieces
    8
  • Parallelism
    0.0003 in
  • Sold As
    4 Pair
  • Additional Details
    Holes Are Designed For Easier Handing & Set-Ups; Made From Fine Quality Tool Steel Stress Relieved Against Distortion, Precision, Ground & Hardened; Precision Parallels Are Recommended For Layout Work, Standards & Set-Ups
  • Height
    1, 1-1/4, 1-1/2, 1-3/4 in
  • Length
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought