Motion
06820690
16 Piece, 6 Inch Long Tool Steel Parallel Set 7/8 to 1-3/4 Inch High, 1/2 to 1/2 Inch Thick, 55-62 RC Hardness, Sold as 8 Pair
MI ITEM #11730982
MFR #06820690
List Price$336.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 Piece, 6 Inch Long Tool Steel Parallel Set 7/8 to 1-3/4 Inch High, 1/2 to 1/2 Inch Thick, 55-62 RC Hardness, Sold as 8 Pair
MI ITEM #11730982
MFR #06820690

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$336.05/each for your price

Overview

Mfr description
06820690 06820690 1/2X7/8-1-3/4" 8/PR PR

Specifications

  • Accuracy
    0.0010 in
  • Hardness
    55-62 Rc HBS
  • Includes
    Plastic Case
  • Material
    Tool Steel
  • Height Increments
    1/8 in
  • Maximum Height
    1-3/4 in
  • Maximum Thickness
    1/2 in
  • Minimum Height
    7/8 in
  • Number Of Pieces
    16
  • Parallelism
    0.0003 in
  • Sold As
    8 Pair
  • Additional Details
    Holes Are Designed For Easier Handing & Set-Ups; Made From Fine Quality Tool Steel Stress Relieved Against Distortion, Precision, Ground & Hardened; Precision Parallels Are Recommended For Layout Work, Standards & Set-Ups
  • Height
    7/8, 1, 1-1/8, 1-1/4, 1-3/8, 1-1/2, 1-5/8, 1-3/4 in
  • Length
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text