Motion
06820898
20 Piece, 6 Inch Long x 1/8 Inch Thick, Alloy Steel Thin Parallel Set 1/2 to 1-5/8 Inch High, 0.001 Inch Accuracy, 50-54 RC Hardness
Mi Item #11730993
MFR #06820898
Price$159.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Piece, 6 Inch Long x 1/8 Inch Thick, Alloy Steel Thin Parallel Set 1/2 to 1-5/8 Inch High, 0.001 Inch Accuracy, 50-54 RC Hardness
Mi Item #11730993
MFR #06820898

Mfr description
06820898 06820898 1/8X1-5/8X6" 10/PR THI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.18/each

Specifications

Dimensions

  • Height
    1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1-1/8 in, 1-1/4 in, 1-3/8 in, 1-1/2 in, 1-5/8 in
  • Height Increments
    1/8 in
  • Length
    6 in
  • Maximum Height
    1-5/8 in
  • Minimum Height
    1/2 in
  • Parallelism
    0.0008 in
  • Thickness
    1/8 in

Details

  • Accuracy
    0.0010 in
  • Hardness
    50-54 Rockwell C
  • Includes
    Plastic Case
  • Material
    Alloy Steel
  • Number Of Pieces
    20
  • Sold As
    (10) Matched Pairs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)