Motion
06822464
#33, #29, #25, #21, #3 Drill, I to Q Drill, #6-40 to 1/2-20 Tap, Hand Tap and Drill Set Bright Finish High Speed Steel Drills, Bright Finish High Speed Steel Taps, Plug Chamfer, 18 Piece Set
Mi Item #11730994
MFR #06822464
Price$94.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#33, #29, #25, #21, #3 Drill, I to Q Drill, #6-40 to 1/2-20 Tap, Hand Tap and Drill Set Bright Finish High Speed Steel Drills, Bright Finish High Speed Steel Taps, Plug Chamfer, 18 Piece Set
Mi Item #11730994
MFR #06822464

Mfr description
06822464 06822464 18 PC 6 - 1/2" NF TAP
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Hand taps are used to cut threads in blind or through holes. They are used by hand or in general purpose machine operations.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.63/each

Specifications

Dimensions

  • Drill Size
    25/64 in, 29/64 in
  • Drill Size Letter
    I, Q
  • Drill Size Wire
    #33, #29, #25, #21, #3
  • Max Drill Size Letter
    Q
  • Maximum Drill Size
    29/64 in
  • Maximum Drill Size Wire
    #3
  • Maximum Tap Thread Size
    1/2-20 in
  • Min Drill Size Letter
    I
  • Minimum Drill Size
    25/64 in
  • Minimum Drill Size Wire
    #33
  • Minimum Tap Thread Size
    #6-40 in
  • Tap Thread Size
    #6-40 in, #8-36 in, #10-24 in, #10-32 in, 1/4-28 in, 5/16-24 in, 3/8-24 in, 7/16-20 in, 1/2-20 in

Details

  • Drill Finish Coating
    Bright
  • Drill Material
    High Speed Steel
  • Number Of Pieces
    18
  • Tap Chamfer
    Plug
  • Tap Finish Coating
    Bright
  • Tap Material
    High Speed Steel
  • Tap Type
    Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)