Motion
06822472
2.05 to 10.2mm Drill, M2.5x0.45 to M12x1.75 Tap, Hand Tap and Drill Set Bright Finish High Speed Steel Drills, Bright Finish High Speed Steel Taps, Plug Chamfer, 18 Piece Set
Mi Item #11730996
MFR #06822472
Price$121.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.05 to 10.2mm Drill, M2.5x0.45 to M12x1.75 Tap, Hand Tap and Drill Set Bright Finish High Speed Steel Drills, Bright Finish High Speed Steel Taps, Plug Chamfer, 18 Piece Set
Mi Item #11730996
MFR #06822472

Mfr description
06822472 06822472 18 PC 2.5MM-12MM HS TA
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Hand taps are used to cut threads in blind or through holes. They are used by hand or in general purpose machine operations.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.80/each

Specifications

Dimensions

  • Drill Size
    2.05 mm, 2.50 mm, 2.90 mm, 3.30 mm, 4.20 mm, 5.00 mm, 6.70 mm, 8.50 mm, 10.20 mm
  • Maximum Drill Size
    10.20 mm
  • Maximum Tap Thread Size
    M12x1.75 mm
  • Minimum Drill Size
    2.05 mm
  • Minimum Tap Thread Size
    M2.5x0.45 mm
  • Tap Thread Size
    M2.5x0.45 mm, M3x0.50 mm, M3.5x0.60 mm, M4x0.70 mm, M5x0.80 mm, M6x1.00 mm, M8x1.25 mm, M10x1.50 mm, M12x1.75 mm

Details

  • Drill Finish Coating
    Bright
  • Drill Material
    High Speed Steel
  • Number Of Pieces
    18
  • Tap Chamfer
    Plug
  • Tap Finish Coating
    Bright
  • Tap Material
    High Speed Steel
  • Tap Type
    Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)