Motion
06836084
2D, 12 Gauge, 1" OAL Roofing Nails Ring Shank, 18-8 Steel, Zinc-Plated Finish
Mi Item #11730997
MFR #06836084
Price$48.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2D, 12 Gauge, 1" OAL Roofing Nails Ring Shank, 18-8 Steel, Zinc-Plated Finish
Mi Item #11730997
MFR #06836084

Mfr description
06836084 06836084 1" 1LB BOX PLASTIC CAP
  • Roofing nails are typically shorter in length than other nail types. They are used to install roofing felt, shingles, roofing tile and sheet metal
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.55/each

Specifications

Dimensions

  • Length
    1 in
  • Size
    2D

Details

  • Coating
    Zinc-Plated
  • Gauge
    12
  • Head Type
    Plastic Cap
  • Material
    Steel
  • Material Grade
    18-8
  • Shank Type
    Ring
  • Type
    Roofing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)