Motion
06878029
750 Piece, 1/16 to 5/32" Pin Diam, Cotter Pin Assortment 1 to 2-1/2" Long, Steel
Mi Item #11731080
MFR #06878029
Price$117.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
750 Piece, 1/16 to 5/32" Pin Diam, Cotter Pin Assortment 1 to 2-1/2" Long, Steel
Mi Item #11731080
MFR #06878029

Mfr description
06878029 06878029 750 PC COTTER PIN MAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.28/each

Specifications

Dimensions

  • Maximum Length
    2-1/2 in
  • Maximum Pin Diameter
    5/32 in
  • Minimum Length
    1 in
  • Minimum Pin Diameter
    1/16 in
  • Pin Sizes Included
    1/16in x1 in; 1/8 in x 1-1/4 in; 1/8in x2 in; 3/32 in x 1-1/4 in; 3/32in x1 in; 5/32 in x 2-1/2

Details

  • Fastener Types Included
    Cotter Pin
  • Includes
    Compartmented Storage Case
  • Material
    Steel
  • Number Of Pieces
    750
  • Type
    Pin Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)