Motion
06878094
150 Piece, 1/16 to 3/16" Pin Diam, Hitch Pin Assortment 1-9/16 to 3-1/4" Long, Spring Steel
Mi Item #11731083
MFR #06878094
Price$112.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150 Piece, 1/16 to 3/16" Pin Diam, Hitch Pin Assortment 1-9/16 to 3-1/4" Long, Spring Steel
Mi Item #11731083
MFR #06878094

Mfr description
06878094 06878094 HITCH PIN CLIP MAINTEN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.48/each

Specifications

Dimensions

  • Maximum Length
    3-1/4 in
  • Maximum Pin Diameter
    3/16 in
  • Minimum Length
    1-9/16 in
  • Minimum Pin Diameter
    1/16 in
  • Pin Sizes Included
    1/16 in x 1-9/16 in; 1/8 in x 1-15/16 in; 3/16 in x 3-1/4 in; 3/32 in x 1-5/8 in; 3/32 in x 2-5/16 in; 5/32 in x 2-15/16

Details

  • Fastener Types Included
    Hitch Pins
  • Includes
    Compartmented Storage Case
  • Material
    Spring Steel
  • Number Of Pieces
    150
  • Type
    Pin Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)