Motion
06878144
400 Piece, No. 2, 1/4" Screw, Steel SAE Flat Washer Assortment;Includes 1/4 to 10" Screw & Plastic Case
Mi Item #11731084
MFR #06878144
Price$43.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
400 Piece, No. 2, 1/4" Screw, Steel SAE Flat Washer Assortment;Includes 1/4 to 10" Screw & Plastic Case
Mi Item #11731084
MFR #06878144

Mfr description
06878144 06878144 S.A.E. WASHER MAINTENA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.88/each

Specifications

Dimensions

  • Maximum Screw Size
    1/4 in
  • Minimum Screw Size
    #2 in
  • Screw Sizes Included
    #2, #4, #6, #8, #10, 1/4

Details

  • Includes
    Assorted SAE Washers, Plastic Case
  • Material
    Steel
  • Number Of Pieces
    400
  • Type
    SAE Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)