Motion
06878151
235 Piece, 3/16 to 1/2" Screw, Steel Lock Washer Assortment;Includes 3/16 to 1/2" Screw & Plastic Case
Mi Item #11731085
MFR #06878151
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
235 Piece, 3/16 to 1/2" Screw, Steel Lock Washer Assortment;Includes 3/16 to 1/2" Screw & Plastic Case
Mi Item #11731085
MFR #06878151

Mfr description
06878151 06878151 LOCK WASHER MAINTENANC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Screw Size
    1/2 in
  • Minimum Screw Size
    3/16 in

Details

  • Material
    Steel
  • Number Of Pieces
    235
  • Type
    Lock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)