Motion
06885073
400 Piece, #6-32 to 5/8-11, Steel Set Screw Assortment Hex Head, Hex Socket Drive, 3/16 to 5/8" Long
Mi Item #11731086
MFR #06885073
Price$253.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
400 Piece, #6-32 to 5/8-11, Steel Set Screw Assortment Hex Head, Hex Socket Drive, 3/16 to 5/8" Long
Mi Item #11731086
MFR #06885073

Mfr description
06885073 06885073 HEX SOCKET SET SCREW M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$253.35/each

Specifications

Dimensions

  • Maximum Length
    5/8 in
  • Maximum Screw Size
    5/8-11 in
  • Minimum Length
    3/16 in
  • Minimum Screw Size
    #6-32 in
  • Sizes Included
    #10-24 x 1/4 in, #10-24 x 3/8 in, #10-32 x 1/4 in, #6-32 x 3/16 in, #8-32 x 3/16 in, #8-32 x 1/4 in, 1/4-20 x 1/4 in, 1/4-20 x 3/8 in, 1/4-28 x 1/4 in, 3/8-16 x 3/8 in, 3/8-16 x 1/2 in, 3/8-24 x 3/8 in, 5/16-18 x 3/8 in, 5/16-18 x 1/2 in, 5/16-24 x 3/8 in, 7/16-14 x 7/16

Details

  • Drive Type
    Hex Socket
  • Head Type
    Hex
  • Includes
    Compartmented Storage Case
  • Material
    Steel
  • Number Of Pieces
    400
  • Type
    Set Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)