Motion
06885131
255 Piece, 5/16 to 1/2" Screw, Steel Fender Washer Assortment;Includes 3/16 to 1/2" Screw & Compartmented Storage Case
Mi Item #11731087
MFR #06885131
Price$155.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
255 Piece, 5/16 to 1/2" Screw, Steel Fender Washer Assortment;Includes 3/16 to 1/2" Screw & Compartmented Storage Case
Mi Item #11731087
MFR #06885131

Mfr description
06885131 06885131 STEEL FENDER WASHERS M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.30/each

Specifications

Dimensions

  • Maximum Screw Size
    1/2 in
  • Minimum Screw Size
    5/16 in

Details

  • Includes
    Compartmented Storage Case
  • Material
    Steel
  • Number Of Pieces
    255
  • Type
    Fender
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)